Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2263380

MPN #: ABT-MFP-15-C

American Biotech Supply Premier Manual Defrost Chest Freezer, 15 Cu. Ft.,

Product Description
American Biotech Supply Premier Manual Defrost Chest Freezer ABT-MFP-15-C, 15 Cu. Ft.

Features:
  • Premier Manual Defrost Laboratory Chest Freezer
  • 15 Cu. Ft. capacity
  • One solid door
  • Microprocessor temperature controller
  • Adjustable operating temperature range: -15°C to -25°C
  • Standard Digital Temperature Display and Alarm Module
  • Sample simulated digital temperature display: .1°C resolution, convertible to display temperatures in Celsius or Fahrenheit
  • Audible and visual high/low temperature alarms
  • Sensor error alarm
  • Power failure alarm
  • Resettable 1-point Min/Max History
  • Remote alarm contacts
  • LED Interior Light
  • Two Removable Baskets
  • Four Swivel Casters (2-3/4")
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • White cabinet and lid
  • One probe access port (3/8")
  • High density urethane foam cabinet and door insulation
  • CFC-free refrigerant (R134a), foam insulation and packaging
  • Two year parts and labor warranty; plus additional three year compressor parts warranty
  • Exterior dimensions: 56"W x 29-1/2"D x 35-1/8"H with casters, 32-3/8"H without casters
  • Height with hinged door open 90° is 62-1/2"
  • Manual defrost
  • 115V, 60 Hz, 5 Amps, 1/4 HP


PRICE
$4,169.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth29-1/2 in
Height35-1/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door TypeSolid
Defrost TypeManual
Chamber Color FamilyWhite
Door Color FamilyWhite
Manufacturers Part NumberABT-MFP-15-C
BrandAmerican Biotech Supply
TypeMedical and Lab Freezer
ColorWhite
Hertz60 Hz
CastersYes
Temperature Range-15 to -25 °C
StyleChest
Commercially ListedNo
Capacity15 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Manual Defrost Chest Freezer
Thermostat TypeDigital
Door StyleLift-Up Door
Refrigerant TypeR134a

Warranty

Warranty2 Years Parts and Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo