ABS Premier Pharmacy/Vaccine Countertop Controlled Auto Defrost Freezer, 1 Cu. Ft., Freestanding
Write a Review
|
Questions & Answers (0)
Product Description
American Biotech Supply Premier Pharmacy/Vaccine Countertop Controlled Auto Defrost Freezer Freestanding 1 Cu. Ft. Capacity
Our proprietary "Controlled Auto Defrost" technology provides the convenience of an auto-defrost design while still ensuring that vaccines remain at consistent and stable temperatures below 5°F (-15°C) Controlled Auto Defrost provides convenient frost removal in the freezer while maintaining "spike-free" temperature ranges. There is no need to relocate samples as would be required during a manual defrost process and there is no worry of product-damaging temperature excursions as would be experienced with an old technology/traditional auto defrost freezer. These models include remote alarm contacts, a probe access port, and Temperature Monitoring Device (TMD) with 3 year certificate of calibration.Models are UL/C-UL Listed, include a 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
Our proprietary "Controlled Auto Defrost" technology provides the convenience of an auto-defrost design while still ensuring that vaccines remain at consistent and stable temperatures below 5°F (-15°C) Controlled Auto Defrost provides convenient frost removal in the freezer while maintaining "spike-free" temperature ranges. There is no need to relocate samples as would be required during a manual defrost process and there is no worry of product-damaging temperature excursions as would be experienced with an old technology/traditional auto defrost freezer. These models include remote alarm contacts, a probe access port, and Temperature Monitoring Device (TMD) with 3 year certificate of calibration.Models are UL/C-UL Listed, include a 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$2,885.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 24 in |
| Height | 20-3/8 in |
Product Details
| Cabinet Color Family | White |
| Color | White |
| Door Type | Solid |
| Hertz | 60 Hz |
| Style | Compact/Countertop |
| Capacity | 1 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 2 |
| Phase | 1 |
| Description | Premier Pharmacy/Vaccine Countertop Controlled Auto Defrost Freezer Freestanding |
| Manufacturers Part Number | PH-ABT-HC-UCFS-0120A-CAD |
| Refrigerant Type | HFC-Free Refrigerant (R600a), Foam Insulation and Packaging |
| Brand | American Biotech Supply |
Warranty
| Warranty | 2 Years Parts & Labor, 3 Years Compressor Parts |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |