Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Biotech Supply

Model # :WBB2187671

MPN #: PH-ABT-HC-RFC9

ABS Premier Pharmacy/Vaccine Refrigerator & Freezer Combination, 9 Cu.Ft., 2 Solid Doors

Product Description
ABS Premier Pharmacy/Vaccine Refrigerator & Freezer Combination, 2 Solid Doors, 9 Cu.Ft.

Features:
  • Premier Pharmacy/Vaccine Refrigerator & Freezer Combination
  • 9 Cu. Ft. capacity (4.6 Refrigerator/4.2 Freezer)
  • Two exterior solid swing doors, right hinged*
  • Microprocessor temperature controller, refrigerator and freezer
  • Digital temperature display, refrigerator and freezer
  • Adjustable operating temperature range: Refrigerator: 36°F to 46°F (2°C to 8°C); Freezer: 5°F to -13°F (-15°C to -25°C)
  • Two Refrigerator/Freezer freestanding thermometers with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Audible and visual high and low temperature alarms, refrigerator and freezer
  • Remote alarm contacts, refrigerator and freezer
  • 2 adjustable/1 fixed shelves refrigerator/2 fixed shelves freezer with guard rails on back in Refrigerator to prevent product from being pushed against back wall
  • Back wall evaporator cover, Refrigerator
  • Forced draft circulation, Refrigerator
  • Cord label stating Warning Do not unplug the appliance or break circuit. Expensive vaccine in storage
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Recessed door handle, freezer; heavy duty door handle, refrigerator
  • Leveling legs
  • Stacking kit
  • LED interior lights
  • Two probe access ports (3/8"); one, refrigerator/one, freezer
  • White powder coated exterior
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 23-3/4"W x 24-1/2"D x 66-3/4"H
  • Manual defrost freezer / cycle defrost refrigerator
  • 115V, 60 Hz, 1.74 Amps Refrigerator, 1.5 Amps Freezer, 1/8 HP Refrigerator and Freezer
  • UL/C-UL listed
  • *This product is available left hinged door by special order (Part# PH-ABT-HC-RFC9-LH)
**Please note this unit requires 2 outlets.

PRICE
$3,605.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/2 in
Height66-3/4 in
Weight205 lbs

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeManual/Cycle
Number of Shelves5
Manufacturers Part NumberPH-ABT-HC-RFC9
BrandAmerican Biotech Supply
TypeVaccine Refrigerator/Freezer Combination
HorsepowerFridge and Freezer: 1/8 HP HP
AmperageFridge: 1.74 Amps, Freezer: 1.5 Amps A
Hertz60 Hz
CastersNo
Temperature RangeFridge: 2 to 8, Freezer: -15 to -25 °C
StyleUpright
Capacity9 ft³
Number of Doors2
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Refrigerator & Freezer Combination
Door StyleSwing Door
Refrigerant TypeR-600a

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo