Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2187672

MPN #: PH-ABT-HC-RFC7A

ABS Premier Vaccine Refrigerator & Freezer Combination, 7 Cu. Ft., Auto Defrost Freezer

Product Description
ABS Premier Pharmacy/Vaccine Refrigerator & Freezer Combination, Auto Defrost Freezer, 7 Cu.Ft.

Features:
  • Premier Pharmacy/Vaccine Refrigerator & Freezer Combination
  • 7 Cu. Ft. capacity (5.2 Refrigerator/1.3 Freezer)
  • Two exterior swing doors (glass door refrigerator/solid door freezer), right hinged, not reversible
  • Microprocessor temperature controller, refrigerator and freezer
  • Digital temperature display, refrigerator and freezer
  • Adjustable operating temperature range: Refrigerator: 36°F to 46°F (2°C to 8°C); Freezer: 5°F to -13°F (-15°C to -25°C)
  • Two Refrigerator/Freezer freestanding thermometers with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Audible and visual high and low temperature alarms, refrigerator and freezer
  • Remote alarm contacts, refrigerator and freezer
  • 3 adjustable shelves refrigerator/2 adjustable shelves freezer, shelves have guard rails to prevent product from being pushed against back wall
  • Footed bottom shelf refrigerator, and freezer
  • Back wall evaporator cover
  • Forced draft circulation
  • Cord label stating Warning Do not unplug the appliance or break circuit. Expensive vaccines in storage Keyed door locks
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Integrated door handles
  • Leveling legs
  • Stacking kit
  • LED Interior lights
  • Two probe access ports (3/8"); one, refrigerator/one, freezer
  • White powder coated exterior
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 23-3/4"W x 24-1/4"D x 53-1/8"H
  • Auto defrost freezer / cycle defrost refrigerator
  • 115V, 60 Hz, 1.3 Amps refrigerator, 1 Amps freezer, 1/6 HP refrigerator, 1/8 HP freezer
  • UL/C-UL listed
**Please note this unit requires 2 outlets.

PRICE
$3,555.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/4 in
Height53-1/8 in
Weight139 lbs

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeGlass and Solid
Defrost TypeAuto/Cycle
Number of Shelves5
Manufacturers Part NumberPH-ABT-HC-RFC7A
BrandAmerican Biotech Supply
TypeVaccine Refrigerator/Freezer Combination
HorsepowerFridge: 1/6 HP, Freezer: 1/8 HP HP
AmperageFridge: 1.3 Amps, Freezer: 1 Amps A
Hertz60 Hz
CastersNo
Temperature RangeFridge: 2 to 8, Freezer: -15 to -25 °C
StyleUpright
Capacity7 ft³
Number of Doors2
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Refrigerator & Freezer Combination
Door StyleSwing Door
Refrigerant TypeR-600a

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo