Features:
- Premier Pharmacy/Vaccine Undercounter Refrigerator Freestanding
- 5.2 Cu. Ft. Capacity
- One glass swing door, right hinged, not reversible
- Microprocessor temperature controller
- Digital temperature display
- Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
- Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- 2 probes; 1 in air and 1 in glycol bottle
- Three adjustable shelves with guard rail on back to prevent product from being pushed against the back wall
- Bottom footed shelf to allow air circulation
- Back wall evaporator cover
- Vaccine storage power cord warning label
- Forced draft circulation
- Keyed door lock
- Magnetic door gasket for positive seal
- Leveling legs
- LED interior light
- Switch activated light
- Probe access port (3/8")
- Powder coat exterior
- High density urethane foam cabinet insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- Pharmacy refrigerator/freezer toolkit and temperature logs
- Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
- Pyxis®, Omnicell® and AcuDose RX® compatible
- Exterior Dimensions: 23-3/4"W x 24"D x 32-1/8"H
- Note: This unit must have 4" clearance on sides and back for adequate ventilation
- Cycle defrost
- 115V, 60 Hz, 1.3 Amps, 1/6 HP
- UL/C-UL listed