Model # :WBB260497
MPN #: PAD 50
Large Scrubber, Stainless Steel, 12 Scrubbers
|
Questions & Answers (0)
Product Description
Stainless steel for rough cleaning chores-won't rust or splinter. Cleans pots and pans, grills ovens; removes floor scuff marks. Sold 12 pads per case.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-3/4 in |
| Thickness | 2-1/2 in |
Product Details
| Type | Large Stainless Steel Scrubber |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | PAD 50 |