Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339626

MPN #: 1385

Lincoln Lubrication Premium 3-Vane Rotary Pump Without Hose - 1385

Product Description
Agriculture, Heavy Equipment, Construction, Trucking/Transport, Automotive, Industrial

Key Features:
  • Graphite Three-Vane Design for exceptionally smooth fluid flow for no-splash fills
  • High-tolerance micro-finished bore vanes provide outstanding pump life
  • Self Priming / Outstanding vacuum
  • 10 Gal/Min at 120 RPM low viscous, 7 Gal/Min at 80 RPM Oil
  • Approx 1 Gal per 12 Revolutions
  • Internal-check prevents drain-back assures immediate restart
  • Fully serviceable.
Includes:
Seal-Tight Telescoping pick-up tube with strainer for 16-55 gallon drums

PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width8 in
Height19-1/9 in
Weight19.1 lbs

Product Details

Capacity55 gal
MaterialSteel
DescriptionRotary Pump without Hose
ColorSilver
Manufacturers Part Number1385
BrandLincoln Lubrication

Warranty

Warranty3 yr