Pro-Treat® Premium Drain Pan Treatment 100 Tablet Jar PROTREAT-151 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Treat® 151 premium tablets penetrate and help remove sludge that can plug drain pans and drain lines and foul humidifier pans. Kills odors associated with slime and sludge, minimizing maintenance problems from overflow and water damage caused by fouled pans, plugged traps, or drain lines. Tablets are 100% soluble, easy-to-use, and do not form any deposits in the pan or drain line. Approved for computer rooms. Dosage: 1 tablet per 3 tons each month. PROTREAT-151 is EPA registered.
PRICE
$779.40 Sold in packages of 12 / $64.95 ea
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 100 Count |
Product Details
| Type | Drain & Waste Pipe Cleaners |
| Package Quantity | 12 |
| Description | Premium Drain Pan Treatment |
| Manufacturers Part Number | PROTREAT-151 |
| Brand | Diversitech |
Warranty
| Warranty | 2 yr |