Add to list
Share
Print


Model #: WBB2436166
MPN #: 42272
Premium Engine Water Pump - Gates 42272
|
Questions & Answers (0)
PRICE
$45.95
Usually ships in 2 to 5 days
Premium Engine Water Pump
Application Summary: 1985-1980 Volvo, 240, 4-Cyl. 2.1 L, Water Pump
Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.
- Over 95% coverage for import vehicles
- Coverage for virtually every Hybrid application including Toyota Prius, Honda Civic, Ford Escape and more
- Line includes several pumps with the back housing, to help reduce installation time and ensure trouble-free operation
Application Summary: 1985-1980 Volvo, 240, 4-Cyl. 2.1 L, Water Pump
Vehicle Fitment: Make\Model Year(s)
Volvo
- 242 - Engine: L4, 2.1L, 2127cc, GAS 1976-1984
- 242 - Engine: L4, 2.3L, 2316cc, GAS 1983-1984
- 244 - Engine: L4, 2.1L, 2127cc, GAS 1976-1985
- 244 - Engine: L4, 2.3L, 2316cc, GAS 1983-1984
- 245 - Engine: L4, 2.1L, 2127cc, GAS 1976-1985
- 245 - Engine: L4, 2.3L, 2316cc, GAS 1983-1984
- 264 - Engine: L4, 2.1L, 2127cc, GAS 1981-1981
- 760 - Engine: L4, 2.3L, 2316cc, GAS 1984-1984
- DL - Engine: L4, 2.1L, 2127cc, GAS 1984-1984
- GLE - Engine: L4, 2.3L, 2316cc, GAS 1984-1984
1
1