Features:
- Premium Front Action Serratable Sealer
- Heavy Duty
- Polypropylene, Polyester
- Use with Serratable Seals
- Strap Width: 5/8"
Weights & Dimensions
| Length | 22 in |
| Width | 3-1/2 in |
| Height | 2-1/4 in |
| Max Material Thickness | -- |
| Strap Width | 5/8 in |
Product Details
| Type | Sealer |
| Color | Black |
| Style | Front Action |
| Applicable Materials | Polypropylene, Polyester |
| Material | Steel Frame |
| Manufacturers Part Number | EP-1275-58 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |