Encore Packaging Economy Polyester Sealer For 5/8" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This simple, entry-level poly sealer features a classic durable design and provides superior sealing capabilities. Soft-touch handle for comfortable grip.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | 5/8 |
Product Details
| Type | Sealer |
| Color | Black |
| Manufacturers Part Number | EP-1255-58 |
| Duty | Economy |
| For Use With | Polyester |
| Tool Type | Manual |
| Brand | Encore Packaging |