- Two-Finger technology by PaperPro® for easy spring-powered stapling
- Staples up to 60 sheets
- No-Jam technology eliminates frustrating staple jams
- Lightweight build for easy frequent handling
- Convenient visual staple reload alert window
- Soft, rubber grip for comfortable stapling
- Non-slip base for stability during use
- Uses Bostitch® 25/10 Heavy Duty Premium Staples
Bostitch® Spring Powered Heavy Duty Stapler, 60 Sheet Capacity, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Heavy Duty Stapler |
| Staple Capacity | Full Strip |
| Material | Plastic/Metal |
| Stapler Type | Reduced Effort |
| Package Quantity | 1 |
| Color | Black/Gray |
| Manufacturers Part Number | 1200 |
| Sheet Capacity | 60 |
| Brand | Bostitch |