Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3220660

MPN #: 6196-110

Exair® Reversible Drum Vac System, 1/4" Inlet, 110 Gallon Capacity

Product Description
Exair's® compressed air operated 110 Gallon Reversible Drum Vac System attaches quickly to any closed head 110 gallon steel drum. Its compressed air powered vacuum fills a 110 gallon drum in less than four minutes. With the simple turn of a knob, the same stainless steel drum pump quickly empties the drum. Like all of Exair's®industrial vacuum cleaners, the Reversible Drum Vac does not use electricity and has no moving parts, assuring maintenance free operation. An automatic safety shutoff valve prevents spills or overfilling. Drum Vac Systems include the two-way pump assembly (1/4 NPT), shutoff valve, 10' (3m) flexible vacuum hose (1-1/2"/38mm I.D.) with 90° quick release elbow connection and (1) aluminum wand (drum not included).

Applications:
  • Coolant Sumps
  • Food processing
  • Lathes
  • Floor cleanup
  • EDM machines
  • Pits
  • Screw machines
  • Machining centers
  • Tanks
Advantages:
  • No moving parts
  • Maintenance free
  • Stainless steel construction
  • Safe - no electricity
  • Built-in pressure/vacuum relief
  • Compact and portable
  • Installs quickly
  • Spill free - auto safety shutoff
  • Fits standard closed head drums


PRICE
$769.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift96 in
Hose Diameter1-1/2 in
Hose Length10 ft
Inlet Size1/4 in

Product Details

TypeWet Vacuum
CFM19 CFM
Type of PowerCompressed Air
ColorBlue/Silver/Black
Air Consumption19 CFM
StyleReversible
Capacity110 gal
MaterialStainless Steel
Package Quantity1
Min Compressor Size5 HP
Manufacturers Part Number6196-110
Decibels86
BrandExair

Compliance & Certifications

CertificationsCE, OSHA