Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178406

MPN #: 13083

Ergodyne® Arsenal® 5082L Fleece Lined Firefighter SCBA Mask Bag, One Size, Red

Product Description
The Arsenal® 5082L Fleece-Lined Firefighter SCBA Mask Bag is designed with a one-handed hook & loop closure at the bottom of the bag, enabling masks to instantly drop into the user's hand when quick access is needed. The soft brushed polyester fleece lining is designed to protect mask lenses and equipment from scratches and wear.

A spring-loaded steel clasp makes it easy to attach this PPE and firefighter mask bag to your vest, bunker gear, belt or other gear. 1000D nylon makes for an incredibly durable respirator storage bag ready to protect expensive SCBA masks and full or half face respirators. Reflective accents bring enhanced visibility to this turnout gear bag.

Ideal for workers who require SCBA respiratory protection in industries such as firefighting, mining, oil and gas and manufacturing.

Features:
  • Protect Expensive Masks - heavy-duty 1000D nylon to protect SCBA masks or full or half face respirators, filters and accessories
  • Fleece-lined - Soft brushed polyester fleece lining protects mask lenses and equipment from scratches and wear
  • Easy Access Bottom Closure - Hook & loop on bottom of bag is designed to quickly open, dropping the respirator into the user's hand for instant access
  • Metal Clasp For Carrying - Use the spring-loaded steel clasp to attach the PPE bag to your vest, bunker gear, jacket, belt or other gear
  • Reflective Materials - Reflective stripe improve visibility while in the field
  • ID Card Window - Holds business cards and jobsite IDs for easy mask and equipment identification
  • Dimensions - 8-1/2in x 8-1/2in x 14in // 21cm x 21cm x 35cm
  • Capacity - 13L // 790ci
  • Washable - Hand wash, air dry


PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width8-1/2 in
Height14 in
Weight0.4 lbs
SizeOne Size

Product Details

TypeSCBA Mask Bag
ColorRed
Number of Pockets1
Closure TypeHook & Loop
MaterialNylon
DescriptionFirefighter SCBA Mask Bag
Package Quantity1
Manufacturers Part Number13083
BrandErgodyne