- Advanced leak proof pump design
- 12 grease fittings and an adjustable packing nut for extended life
- Reinforced A-Frame design
- 210 degree steering provides improved maneuverability in tight spots
- Premium rubber coated handles for secure and comfortable grip
- High quality 3-position hand control combined with a standard foot pedal release for load control
- Precise valving provides variable lowering speed
- Standard entry and exit rollers for smooth effortless operation
- 12 lubrication grease nipples on all movable parts for easy maintenance
Wesco® Advantage Pro Manual Pallet Jack, 6600 lb. Capacity, 21"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,125.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 21 in |
| Height | 48 in |
| Lowered Height | 3-5/16 in |
| Raised Height | 8 in |
| Weight Capacity | 6600 lbs |
| Fork Length | 48 in |
| Fork Width | 6 in |
| Distance Between Forks | 9 in |
| Distance Across Forks | 21 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 274710 |
| Brand | Wesco |
| Type | High Capacity Pallet Jack |
| Color | Blue |
| Series | Advantage Pro |
| Wheel Type | Solid |
| Steer Arc Degrees | 210 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 3 Years |