Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB251785

Global Industrial™ Industrial Duty Manual Pallet Jack, 5500 lb. Capacity, 21"W x 36"L Forks

Product Description
✓ 5500 lb. weight capacity
✓ Reinforced for heavy-duty loads
✓ 3-function hand control (raise, neutral and lower) with safety loop

Need to do some heavy lifting? We've got you covered with this heavy-duty Global Industrial™ Industrial Duty Pallet Jack Truck. Designed to do all the backbreaking work, this truck raises and lowers pallets or skids with ease, handling up to 5,500 lbs. Industrial duty pallet jacks have a more premium pump piston which allows for a higher duty cycle. Frame and forks are thicker than standard duty jacks allowing for a more robust build quality. Ideal for use in construction, manufacturing, retail, and more, this pallet jack has oversized, non-marking polyurethane steer & load wheels that protect your floors and a German-engineered pump with hardened chrome piston for long, dependable service.

  • Tapered 21"W x 36"L forks
  • Durable powder coat finish
  • Designed for use in 3-shift (24-hour) operations
  • 1-Year Limited Warranty
  • Spring-loaded, self-righting safety loop handle enhances comfort & ease of operation
  • PRICE
    $435.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    435.95
    Buy 3+ units
    415.95Save $20.00 (5%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length50-3/4 in
    Width21 in
    Lowered Height3 in
    Raised Height7-3/4 in
    Weight Capacity5500 lbs
    Weight139 lbs
    Fork Length36 in
    Fork Width6 in
    Distance Between Forks9 in
    Distance Across Forks21 in

    Product Details

    Assembly RequiredNo
    Duty Cycle3 Shift (24 Hour) Operations
    MaterialSteel
    OperationManual
    Manufacturers Part Number251785
    BrandGlobal Industrial
    TypeNarrow Forks Pallet Jack
    ColorYellow
    Wheel TypeSolid
    Steer Arc Degrees190 °
    Load Wheel MaterialPolyurethane
    Entry RollersYes
    Handle StyleErgonomic Handle
    Steer Wheel MaterialPolyurethane

    Warranty

    Warranty1 Year