Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214298

MPN #: PM1-1532-MINI-FD

Vestil™ Mini Hand Pallet Truck Fold Down, 1100 lb. Capacity, 15"W x 32"L Forks

Product Description
Just when it seemed the mini pallet truck couldn't get any smaller, they found a way to make it even more compact! At first glance the overall design may appear to be unchanged, but the features are hidden in plain sight. Not only does the handle now fold down, but the fork tips fold up and back. To better secure the handle in the down position, pre-drilled mounting holes are provided to connect the handle to a welded on bracket. While some things have changed, the always dependable powder coated steel construction has remained. With floor space continuously at a premium, the mini pallet truck is destined to be any facilities go-to pallet truck!

Features:
  • Hydraulic hand pump handle
  • Shorter than standard forks
  • Front and back nylon casters
  • Folding handle


PRICE
$619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width15 in
Height45 in
Lowered Height2-3/8 in
Raised Height6 in
Weight Capacity1100 lbs
Weight115 lbs
Distance Across Forks15 in
Fork Length32 in
Fork Width4 in

Product Details

Assembly RequiredNo
TypeFoldable Forks Pallet Jack
ColorYellow
Wheel Type2 Rigid, 2 Swivel
Load Wheel MaterialNylon
MaterialSteel
OperationManual
Manufacturers Part NumberPM1-1532-MINI-FD
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialNylon
BrandVestil

Warranty

Warranty1 Year