Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Coolant Hose - Gates 21381

Model #: WBB2440782

MPN #: 21381

Premium Molded Coolant Hose - Gates 21381

|
Questions & Answers (0)
PRICE
$16.25
Out of stock, please check back soon.
Premium Molded Coolant Hose

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.

  • Recommend for upper, lower, by-pass, heater and other coolant hose applications.
  • Heat and ozone resistant cover.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
  • Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.

Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2018-16 Volkswagen, e-Golf, Electric, Tee-2 To Aux. W.P.

Vehicle Fitment: Make\Model   Year(s)
Volkswagen+ Expand List– Hide List
  • e-Golf - Engine: --, ELECTRIC   2016-2018
  • e-Golf - Engine: --, ELECTRIC/HYDROGEN   2016-2018
  • e-Golf - Engine: --, U/K   2016-2018

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.