Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Coolant Hose - Gates 21724

Model #: WBB2440744

MPN #: 21724

Premium Molded Coolant Hose - Gates 21724

|
Questions & Answers (0)
PRICE
$6.40
Usually ships in 2 to 5 days
Premium Molded Coolant Hose

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.

  • Recommend for upper, lower, by-pass, heater and other coolant hose applications.
  • Heat and ozone resistant cover.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
  • Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.

Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2013-08 Chevrolet, Tahoe, V-8 6.0 L Electric Assist, Coolant Pump-1 To Thermostat

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century - Engine: V6, 2.8L, 173ci, GAS   1987-1987
Cadillac+ Expand List– Hide List
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2009-2013
Chevrolet+ Expand List– Hide List
  • Celebrity - Engine: V6, 2.8L, 173ci, GAS   1987-1987
  • Silverado 1500 - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2009-2013
  • Silverado 1500 - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2009-2013
  • Silverado 1500 - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2009-2013
  • Silverado 1500 - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2009-2013
  • Silverado 1500 - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2009-2013
  • Silverado 1500 - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2009-2013
  • Tahoe - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2008-2013
  • Tahoe - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2008-2013
  • Tahoe - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2008-2013
  • Tahoe - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2008-2013
  • Tahoe - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2008-2013
  • Tahoe - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2008-2013
GMC+ Expand List– Hide List
  • Sierra 1500 - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2009-2010, 2012-2013
  • Sierra 1500 - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2009-2010, 2012-2013
  • Sierra 1500 - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2009-2010, 2012-2013
  • Sierra 1500 - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2009-2010, 2012-2013
  • Sierra 1500 - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2009-2010, 2012-2013
  • Sierra 1500 - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2009-2010, 2012-2013
  • Yukon - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2008-2013
  • Yukon - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2008-2013
  • Yukon - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2008-2013
  • Yukon - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2008-2013
  • Yukon - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2008-2013
  • Yukon - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2008-2013
Oldsmobile+ Expand List– Hide List
  • Cutlass - Engine: V6, 2.8L, 173ci, GAS   1987-1987
  • Cutlass Ciera - Engine: V6, 2.8L, 173ci, GAS   1987-1987
  • Cutlass Cruiser - Engine: V6, 2.8L, 173ci, GAS   1987-1987
Pontiac+ Expand List– Hide List
  • 6000 - Engine: V6, 2.8L, 173ci, GAS   1987-1987
1
1
Easy online or call-in returns.