Add to list
Share
Print


Model #: WBB2439976
MPN #: 21851
Premium Molded Coolant Hose - Gates 21851
|
Questions & Answers (0)
PRICE
$20.00
Usually ships in 2 to 5 days
Premium Molded Coolant Hose
Application Summary: 1999-1996 Subaru, Legacy, 4-Cyl. 2.5 L, Upper
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.
- Recommend for upper, lower, by-pass, heater and other coolant hose applications.
- Heat and ozone resistant cover.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
- Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.
Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 1999-1996 Subaru, Legacy, 4-Cyl. 2.5 L, Upper
Vehicle Fitment: Make\Model Year(s)
Subaru
- Impreza - Engine: H4, 1.8L, 1781cc, GAS 1993-1997
- Impreza - Engine: H4, 2.2L, 2212cc, GAS 1995-2001
- Impreza - Engine: H4, 2.5L, 2458cc, GAS 1998-2001
- Legacy - Engine: H4, 2.2L, 2212cc, GAS 1990-1999
- Legacy - Engine: H4, 2.5L, 2458cc, GAS 1996-1999
1
1