Add to list
Share
Print


Model #: WBB2439978
MPN #: 21918
Premium Molded Coolant Hose - Gates 21918
|
Questions & Answers (0)
PRICE
$20.50
Usually ships in 2 to 5 days
Premium Molded Coolant Hose
Application Summary: 1999-1991 Nissan, Sentra, 4-Cyl. 1.6 L, Upper
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.
- Recommend for upper, lower, by-pass, heater and other coolant hose applications.
- Heat and ozone resistant cover.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
- Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.
Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 1999-1991 Nissan, Sentra, 4-Cyl. 1.6 L, Upper
Vehicle Fitment: Make\Model Year(s)
Nissan
- 200SX - Engine: L4, 1.6L, 1597cc, 97ci, GAS 1995-1998
- NX - Engine: L4, 1.6L, 1597cc, 97ci, GAS 1991-1993
- Sentra - Engine: L4, 1.6L, 1597cc, 97ci, GAS 1991-1999
- Tsubame - Engine: L4, 1.6L, 1597cc, 97ci, GAS 1995-1996, 1999-1999, 2003-2003
1
1