Add to list
Share
Print


Model #: WBB2440087
MPN #: 22422
Premium Molded Coolant Hose - Gates 22422
|
Questions & Answers (0)
PRICE
$41.95
Usually ships in 2 to 5 days
Premium Molded Coolant Hose
Application Summary: 2002-1995 Kia, Sportage, 4-Cyl. 2.0 L, Lower
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.
- Recommend for upper, lower, by-pass, heater and other coolant hose applications.
- Heat and ozone resistant cover.
- Engineered to resist electrochemical degradation - the leading cause of hose failure.
- Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
- Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.
Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.
Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.
Application Summary: 2002-1995 Kia, Sportage, 4-Cyl. 2.0 L, Lower
Vehicle Fitment: Make\Model Year(s)
Kia
- Sportage - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 1995-2002
- Sportage - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 1995-2002
- Sportage - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 1995-2002
- Sportage - Engine: L4, 2.0L, 1998cc, 122ci, GAS 1995-2002
1
1