Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Premium Molded Coolant Hose - Gates 23163

Model #: WBB2440045

MPN #: 23163

Premium Molded Coolant Hose - Gates 23163

|
Questions & Answers (0)
PRICE
$18.00
Usually ships in 2 to 5 days
Premium Molded Coolant Hose

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.

  • Recommend for upper, lower, by-pass, heater and other coolant hose applications.
  • Heat and ozone resistant cover.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
  • Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.

Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2011-06 Chevrolet, HHR, 4-Cyl. 2.2 L, Upper - Front

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • HHR - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2008-2010
  • HHR - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2008-2010
  • HHR - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2008-2010
  • HHR - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2008-2010
  • HHR - Engine: L4, 2.2L, 2198cc, 134ci, BI-FUEL   2006-2011
  • HHR - Engine: L4, 2.2L, 2198cc, 134ci, DIESEL   2006-2011
  • HHR - Engine: L4, 2.2L, 2198cc, 134ci, FLEX   2006-2011
  • HHR - Engine: L4, 2.2L, 2198cc, 134ci, GAS   2006-2011
  • HHR - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2006-2011
  • HHR - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2006-2011
  • HHR - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2006-2011
1
1
Easy online or call-in returns.