Features:
- Premium Front Action Sealer
- For Snap-on Open Seals
- Strap Width: 3/4"
- Polypropylene Strap Up To 1400 lbs Break Strength
Weights & Dimensions
| Length | 20 in |
| Height | 2 in |
| Max Material Thickness | 0.035 |
| Strap Width | 3/4 in |
Product Details
| Handle Material | Steel |
| Type | Sealer |
| Color | Blue, Silver |
| Style | Front Action |
| Applicable Materials | Polypropylene |
| Grip Material | Rubber |
| Material | Steel |
| Manufacturers Part Number | EP-1225-34 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |