Features:
- Heavy-duty 1.5 mil seat cover.
Weights & Dimensions
| Thickness | 1.5 mm |
Product Details
| Type | Roll |
| Material | Polyethylene |
| Package Quantity | 200 Covers/Roll |
| Description | Premium Seat Cover |
| Color | Green |
| Manufacturers Part Number | SC-2 |
| Brand | John Dow Industries |