Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB274893

MPN #: 12402

Drive Medical 12402 Premium Toilet Seat Riser with Removable Arms, Fits Standard Toilets

Product Description

The Premium Seat Riser with Removable Arms from Drive Medical is the perfect addition for individuals who have difficulty sitting down on, or getting up from, the toilet. The strong and durable metal arms feature rubberized grips for added comfort and to provide support while standing up or sitting down. Plus, the seat can be used with or without the armrests allowing you to select the option that best suits your needs and space requirements. The heavy-duty molded plastic seat construction provides excellent strength and durability while remaining lightweight and portable. The easy to clean riser easily attaches to a standard toilet bowl without tools and uses the existing toilet seat and lid.



Features and Benefits
  • Designed for individuals who have difficulty sitting down or getting up from the toilet
  • Allows individual to use existing toilet seat and lid
  • Tool-free arms are 19.75" apart and can be removed or added as needed
  • Arm sleeves and receivers are made of metal
  • Heavy-duty molded plastic construction
  • Lightweight and portable
  • Easily attaches to toilet bowl
  • No tools required for installation
  • Easy to clean
  • Accommodates standard toilets

Product Specifications
  • Actual Product Weight: 3.5 lbs
  • Overall Product Height: 8"
  • Overall Product Length: 17"
  • Overall Product Width: 20.75"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 17"
  • Seat Width: 13.75"
  • Width Between Arms: 19.75"
  • Warranty: Limited Lifetime
PRICE
$77.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight3 lbs
Seat Width13-3/4 in
Seat Depth17 in
Seat Height3-1/2 in
SizeStandard
Width Between Arms19-3/4"

Product Details

TypeToilet Seat Riser
ArmrestsYes
ColorWhite
For Use WithStandard Toilets
StyleBackless
MaterialHeavy-Duty Molded Plastic
DescriptionRaised Toilet Seat with Removable Arms
Package Quantity1
Manufacturers Part Number12402
BrandDrive Medical