This raised white toilet seat by Drive Medical attaches tool-free to your existing standard toilet bowl. It is easily secured and features two rear locks that ensure the seat won't slip. A pair of hygiene cutouts provide maximum convenience during use. This dependable product is also as easy to clean as it is simple to use. The elevated seat will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair this product allows for easy transfer to and from the raised toilet seat.
Features and Benefits
- Designed for individuals who have difficulty sitting down or standing up from the toilet
- Heavy-duty molded plastic construction
- Locking device with larger, heavy-duty "worm screw" and locking plate for a safe, secure fit
- Lightweight and portable
- Easy to clean
- Fits most standard toilets
- No tools required for installation
Product Specifications
- Actual Product Weight: 5 lbs
- Overall Product Height: 6"
- Overall Product Length: 16"
- Overall Product Width: 14"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 400 lbs
- Seat Depth: 16"
- Seat Width: 14"
- Warranty: Limited Lifetime