Features:
- Steel construction
- Holds up to 100 tubes or 400 standard jump ropes
- Locking casters
- 23" L x 23" W x 73" H
- Prongs 8"
- Instructions included
- Black
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 73 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | Yes |
| Type | Standing Rack |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Description | Standing Rack for Tubing or Jump Ropes |
| Manufacturers Part Number | 92546 |
| Brand | Power Systems |
Warranty
| Warranty | 1 yr |