Edwards ED9-PRB12 Press Brake Tooling 12" Press Brake
Write a Review
|
Questions & Answers (0)
Product Description
Make the most of your Shop Press by adding our versatile Brake Tooling. Mounted to a machined solid-steel base and pushblock, this robust tooling features heavy-duty return springs for smooth operation.Press Brake Toolingfeatures our rugged, machined punch and 4-way die. Made to order.
PRICE
$2,619.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 |
| Width | 20 in |
| Height | 22 in |
| Weight | 176 lbs |
Product Details
| Country of Origin | Made in USA |
| Manufacturers Part Number | ED9-PRB12 |
| Brand | Edwards |
| Style Type | Ironworker |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |