Dake 901007 Pedestal 1 Pedestal Only for No. 1 Press
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 in |
| Width | 21 in |
| Height | 36 in |
| Weight | 70 lbs |
Product Details
| Manufacturers Part Number | 901007 |
| Brand | Dake |
Related Products
Need to weld tubing at varying angles? The TN-210H makes notches up to 50° in less than 30 seconds. Built from .5" plate steel, this hole saw notcher comes at an economical price. Maximum capacity of 2" round tube. This hole saw notcher can be vertically mounted on a drill press. It also works with a hand drill. To handle larger pieces, the TN-210H can be horizontally mounted on a weld bench or in a vise and powered by a portable drill. 1" ground and polished spindle shaft reduces vibrations and prolongs the machine's lifetime of use. Offers .5" and 5/8" spindle adapters for ...
Dake 901005 0 1 1/2-ton Single Leverage Press Arbor Press - Single Leverage Here's the press you'll find in just about every manufacturing plant in the country. It's a Dake. Features: Shimmed ram cap permits take-up for potential wear Adjustable handle allows convenient handle positioning Smooth action gears permit finite ram control Base opening and slotted table plate for arbor work (models X and Y have a solid plate) Pedestals available for models Y, 0 and 1 Table plate on models 00, 0 & 1. Solid table on models X & Y
Our AP-2 arbor press has 2 tons of force. A great value, this arbor press will offer decades of profitable duty at full capacity. Order this heavy-duty arbor press from Baileigh Industrial.® Features: 2 ton arbor press has a 5-3/8" throat opening and can handle material up to 9" high Solid, case-hardened square 1-1/4" ram executes precise presses every time Slideway allows for adjustment of tension and gap Machined 4-position die plate, perpendicular to the ram, lets you precisely secure the workpiece The bottom die plate includes the proper openings for most broaches to push through ...
We engineered the AP-5 manual arbor press to produce up to 5.6 tons of force and last for decades. A machined cast iron housing framework gives this manual sheet metal-forming press its "muscle" and increases its durability. Has a throat depth of 8.89" and accepts material up to 17.5" high. Thick 2" x 2" case-hardened ram transfers pressure without flex for maximum accuracy. Adjustable ram cap allows for gap adjustment of ram. 31" adjustable, single-leverage handle multiplies your force to produce strain-free pressure. Sturdy 2.375" pivot shaft supports smooth, powerful ram movement. ...
Utility H-Frame Press The power of hydraulic pressure in a compact design. Features: Fast, efficient single speed hand pump with adjustable mounting for maximum ergonomic operation Large diameter, single acting polished piston with internal spring return to eliminate external pinch points Convenient top mounted gauge reads in tons and psi to monitor pressure The hydraulic pressing cylinder can be relocated right or left of center for unusual work pieces Table can be adjusted for maximum or minimum vertical opening to accommodate a variety of work pieces and to minimize required ram travel ...