Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karp.

Model # :WBB1311277

MPN #: PFP1212L

Karp Inc. Press-Fit Drywall Access Panel - Lock, 12"Wx12"H, PFP1212L

Product Description
The Press-Fit door is a unique lightweight door that installs easily by bending the tabs on the return back to grip the drywall. The frame, return and doorstop are one-piece construction with a beveled frame resulting in an attractive finished look.

PRICE
$83.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall Frame Height14 in
Door Height12 in
Wall/Ceiling Opening10-1/4 X 10-1/4 in
Door Width12 in
Overall Frame Width14 in

Product Details

Lock TypeLock
MaterialSteel
DescriptionPress-Fit Drywall Access Panel - Lock Prime
Number of Latches1
Manufacturers Part NumberPFP1212L
BrandKarp.