Karp Inc. Press-Fit Drywall Access Panel - Stud, 24"Wx24"H, PFP2424S
Write a Review
|
Questions & Answers (0)
Product Description
The Press-Fit door is a unique lightweight door that installs easily by bending the tabs on the return back to grip the drywall. The frame, return and doorstop are one-piece construction with a beveled frame resulting in an attractive finished look.
PRICE
$129.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 26 in |
| Door Height | 24 in |
| Wall/Ceiling Opening | 23-13/16 X 23-13/16 in |
| Door Width | 24 in |
| Overall Frame Width | 26 in |
Product Details
| Lock Type | Stud Latch |
| Material | Steel |
| Description | Press-Fit Drywall Access Panel - Stud Prime |
| Number of Latches | 2 |
| Manufacturers Part Number | PFP2424S |
| Brand | Karp. |