Diversey Stride® SC Neutral Cleaner, Citrus Scent, 32 oz. AccuMix Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
A neutral cleaner concentrate formulated for everyday cleaning of floors and other hard surfaces. This product does not dull floor finishes, and does not require rinsing to deliver labor savings. Orange in color with a citrus scent.
See price in cart
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Floor Cleaner |
| pH | 7 |
| Application | Scrubbing |
| Scent | Citrus |
| Size Type | 32 oz. Bottle |
| Helps Remove | Dirt, Dust, Grease, Scuff marks |
| Package Quantity | 6 Bottles |
| Description | Neutral Cleaner |
| Manufacturers Part Number | 101109755 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Dilution Ratio | 1:128 - 1:768 |
| Brand | Diversey |