Zep® High-Traffic Carpet Spot Remover & Cleaner, Gallon Bottle, 4 Bottles - ZUHTC128
Write a Review
|
Questions & Answers (0)
Product Description
Even if you clean your carpets on a regular basis, stains and tracked-in dirt can be a problem. Zep® Commercial High-Traffic Carpet Spot Remover & Cleaner is formulated to remove stains and clean high-use areas prior to or between shampooing. Natural enzyme action removes odors.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Carpet Cleaner |
| Scent | Mild |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease and Oil, Food Residue, Dirt |
| Package Quantity | 4 Bottles |
| Description | High-Traffic Carpet Spot Remover & Cleaner |
| Manufacturers Part Number | ZUHTC128 |
| Floor Type | Carpet |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Dilution Ratio | RTU |
| Brand | Zep |