Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143694

MPN #: 15GEW

Hughes® Gravity Fed Portable Eyewash Station, Self Contained, Pressurized, 15 Gallon Capacity

Product Description
Cost-effective, ANSI-compliant solution for locations that are unsuitable for fixed installations or those without access to a plumbed-in water supply.

Features:
  • 15 US gallon (56.8 liter) stainless steel pressure vessel with built in carrying handles, provides emergency eye washing for up to 15 minutes
  • Pop-off dust covers and push lever operation for ease of use
  • Pressure gauge and dual action safety valve prevent over pressurization and allow the user to vent the cylinder for cleaning and maintenance
  • Includes ANSI-compliant identification sign on activation lever and inspection tag for recording test and service history
  • Use integral 1/2-in (F) NPT connection to attach optional drench hose OPT50 for decontamination of body parts subjected to minor exposure
  • Material : Body: Stainless Steel, Eye/face wash diffusers: Chrome plated brass with stainless steel mesh.


PRICE
$1,593.37

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-7/8 in
Width15-7/8 in
Height41-3/16 in
Weight127 lbs

Product Details

Flow Rate0.4 gal/min
Gravity FedNo
TypePortable Eyewash Station
ColorGreen
Eyewash Flow Rate0.4 gal/min
Number of Heads2
Capacity15 gal
MaterialStainless Steel, Brass, Stainless steel
DescriptionGravity Fed Portable Eyewash Station
Manufacturers Part Number15GEW
Eyewash ActivationPush Plate
BrandHughes

Warranty

Warranty1 yr

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014