Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143669

MPN #: 10GFEW

Hughes® Gravity Fed Portable Eyewash Station, Self Contained, 10 Gallon Capacity

Product Description
The Hughes® portable, self-contained 10-gallon gravity-fed eyewash station is suitable wherever continuous water isn't available-no plumbing needed. The gravity-fed eyewash supplies a continuous, controlled flow that exceeds the ANSI Z358.1 standard of 1.5 LPM (0.4 GPM) for 15 minutes, providing a reliable safety solution no matter where you are located. Concealed mounting bracket make moving and relocating easy. High-visibility color is easy to identify in emergency situations. Simple to use with pull-down activation handle. Easy to maintain-wide fill opening enables quick inspection, cleaning and filling.

Features:
  • Portable design with concealed wall mounting bracket to make moving and relocating easy
  • Controlled 1.5 LPM (0.4GPM) flow of water for 15 minutes
  • Simple to use with pull-down activation handle
  • Meets ANSI Z358.1 and EN15154 requirements
  • Material : PVC body


PRICE
$248.23

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width7-1/4 in
Height29-1/2 in
Weight93 lbs

Product Details

Flow Rate0.55 gal/min
Gravity FedYes
TypePortable Eyewash Station
ColorOrange
Eyewash Flow Rate0.55 gal/min
Number of Heads2
Mounting LocationWall Mount
Capacity10 gal
MaterialPVC
DescriptionGravity Fed Portable Eyewash Station
Manufacturers Part Number10GFEW
Eyewash ActivationPull Down Handle
BrandHughes

Warranty

Warranty1 yr

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014