This portable wash offers an effective solution in locations that are unsuitable for fixed installations and should be used as a secondary safety measure to supplement plumbed in eye/face wash units. Includes an inspection record tag for recording test and service history.
Hughes Portable Self-Contained Emergency Eye Wash, Pressurized, 4 Gallon, 38GEW
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,165.38
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/64 in |
| Depth | 11-1/2 in |
| Height | 32-5/16 in |
| Weight | 11 lbs |
Product Details
| Type | Eyewash Station |
| Shower Flow Rate | Min. 100 PSI - Max 1000 PSI psi |
| Color | Green |
| Eyewash Flow Rate | 1.59 gal/min |
| Number of Heads | 1 |
| Capacity | 4 gal gal |
| Material | Stainless Steel |
| Description | Emergency Eye Wash |
| Eyewash Flow Pressure | Min. 100 PSI - Max 1000 PSI psi |
| Eyewash Activation | Squeeze Grip |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |