Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798783

MPN #: 76321-CP

Kohler® Primme®™ Manual Flushometer Valve, Toilet, 1.28 GPF

Product Description
The Primme toilet flushometer valve features a simple, brass-body design and reliable piston technology to meet the demands of high-use installations. Easy to install and suitable for retrofit, this water-saving manual flush valve is compatible with KOHLER tailpiece and stop valves.

Features:
  • Engineered for optimal performance with KOHLER toilets
  • Fixture-mount design
  • Chloramine resistance on all rubber components exposed to waterway
  • Includes vacuum breaker and control stop
  • 1.28 gpf (4.8 lpf) toilet valve uses at least 20 percent less water than standard 1.6 gpf (6.0 lpf) toilet valve while still meeting strict performance guidelines


PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spud Size0.75 in
Tailpiece Size1.5 in

Product Details

Gallons per Flush1.28 gal/flush
TypeToilet
ColorSilver
For Use WithKohler Toilets
FinishPolished Chrome
MaterialBrass
Flush TypeSiphon Jet
Manufacturers Part Number76321-CP
PSI25 psi
Spud PlacementBottom
BrandKohler

Warranty

Warranty12 mo

Compliance & Certifications

ADA CompliantYes