- Solid Brass Spray Arm
- Spud Coupling and Flange for 1-1/2" Top Spud
- Dual Filtered Bypass
- Bedpan Washer Diverter Assembly with the following features:
- Adjustable Tailpiece
- 1" I.P.S. Screwdriver Bak-Chek Angle Stop
- Diverter Valve Wall Support
- 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
- Solid One-piece Body Construction
- Free Spinning Vandal Resistant Stop Cap
- Water Conserving 1.6gpf
- ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
- Sweat Solder Adapter w Cover Tube & Cast Wall Flange w Set Screw
- Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX rubber compound for Chloramine resistance
- Counter Balanced Pivot Assembly
- Offset Flush Connection for clearance around Grab Bar installations
- High Back Pressure Vacuum Breaker Flush Connection with Onepiece Bottom Hex Coupling Nut
- 1-1/2" Offset Flush Tube
Sloan ROYAL BPW 1150-1.6 Manual Flushometer Valve
Write a Review
|
Questions & Answers (0)
Product Description
Royal Slimline Bedpan Washer Water Closet Flushometer,for floor mounted or wall hung top spud bowls. For installation where clearance is required around Grab Bars. Installation meets ADA height requirements. Low Consumption 1.6 GPF
PRICE
$662.35
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13.1 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 Offset in |
Product Details
| Gallons per Flush | 1.6 gal/flush |
| Color | Silver |
| Series | Royal BPW 1150 |
| Liters per Flush | 6 |
| For Use With | Bedpan Washer |
| Style | Hospital Flush Valve |
| Finish | Chrome Plated, Semi Red Brass |
| Flush Type | Manual |
| Manufacturers Part Number | 3919711 |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |