Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252781

MPN #: 3910000

Sloan Royal 910-1.6 Manual Flushometer Valve

Product Description
Sloan Royal 910-1.6 Chrome

Exposed Hydraulically Operated Water Closet Flushometer,for floor mounted or wall hung top spud bowls. Low Consumption 1.6 GPF

  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • Model 910-1.6 Low Consumption 1.6 gpf 6.0 Lpf
  • ADA Compliant Non-Hold-Open feature type Actuator specify Actuator type listed below
  • Diaphragm,Stop Seat and Vacuum Breaker to be molded from PERMEX® rubber compound for Chloramine resistance
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Spud Coupling and Flange for 1-1/2" Top Spud
  • Adjustable Tailpiece
  • 1" I.P.S. Screwdriver Bak-Chekâ„¢ Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Dual Filtered By-pass
PRICE
$409.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Spud Size1-1/2 in
Tailpiece Size1-1/2 in

Product Details

Gallons per Flush1.6 gal/flush
ColorSilver
SeriesRoyal 910
Liters per Flush6
For Use WithToilet
FinishChrome Plated, Semi Red Brass
Flush TypeManual
Manufacturers Part Number3910000
Installation TypeExposed
Spud PlacementTop
BrandSloan

Compliance & Certifications

ADA CompliantYes