- 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
- SaniGuard Antimicrobial Handle and Socket
- Free Spinning Vandal Resistant Stop Cap
- Sweat Solder Adapter w Cover Tube & Cast Wall Flange w Set Screw
- PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
- ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
- Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance
- High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
- Flush Accuracy Controlled by CID Technology
- Adjustable Tailpiece
- High Copper,Low Zinc Brass Castings for Dezincification Resistance
- Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
- 1" I.P.S. Screwdriver Bak-Chek Angle Stop
- Spud Coupling and Flange for 1-1/4" Top Spud
- Water Conserving 1.5gpf
Sloan ROYAL 180-1.5 SG Manual Flushometer Valve
Write a Review
|
Questions & Answers (0)
Product Description
Exposed Urinal Flushometer,for 1 1/4" top spud urinals. Water Saver 1.5 GPF with SaniGuard Antimicrobial Handle and Socket
PRICE
$285.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Spud Size | 1-1/4 in |
| Tailpiece Size | 1-1/4 in |
Product Details
| Gallons per Flush | 1.5 gal/flush |
| Color | Silver |
| Series | Royal 180 |
| Liters per Flush | 5.7 |
| For Use With | Urinal |
| Finish | Chrome Plated, Semi Red Brass |
| Flush Type | Manual |
| Manufacturers Part Number | 3912455 |
| Installation Type | Exposed |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |