Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Princeton Tec

Model # :WBB688541

MPN #: EOS-II-BK

Princeton Tec® EOS® II 170 Lumen Intrinsically Safe Headlamp

Product Description
Princeton Tec® EOS® II Headlamp

Intrinsically safe. The EOS II is designed and constructed to meet the most rigorous of demands both in application and environment. The head unit is self contained, waterproof, and constructed of high grade materials. The technology inside offers the best in long burn times and utilizes advanced circuitry that regulates the output providing superior and constant brightness on it's two modes. The Maxbright LED puts out 170 Lumens and a spot beam that reaches as far as 65 meters. The EOS II is powered by 3 AAA batteries allowing for a compact footprint, and includes a rubber strap for hard hat use along with industrial 3M Dual LockTM and a nylon strap for use as a standard headlamp.

CLEARANCE PRICE
$59.99

was $67.95
Save $7.96 (12%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width1-1/4 in
Height1-1/4 in
Weight0.2 lbs

Product Details

Water RatingIPX7
Intrinsically SafeYes
Batteries IncludedYes
Runtime Full Power Hours80
MaterialPlastic
Beam Distance60 m
Manufacturers Part NumberEOS-II-BK
Light Modes2
Water ResistantYes
BrandPrinceton Tec
Battery TypeAAA
TypeHeadlamp
Mode TypesHigh, Low
ColorBlack
StyleSafety Approved
RechargeableNo
Number of Batteries3
Max Lumens Range100 to 199
Max Lumens170
Bulb TypeLED

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsClass 1 DIV 1