Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178458

MPN #: 30742

Coast® WPH34R LED Rechargeable Waterproof & Dust Proof Headlamp, 2000 Lumens, Black

Product Description
Overpower the night, outsmart the elements. Built for boldness, the WPH34R headlamp is the peak performer in our waterproof collection. Engineered IP68 tough to withstand everything from spring rain to full submersion, this beast of a headlamp delivers up to 2000 lumens and a max beam distance of 180 meters (590 feet). Versatile as it is strong, the WPH34R shines in five output modes spanning three beam colors - white, red, and green - and features a light body that rolls in its bracket for directional control but can also detach to become a handheld light. Equipped with the Coast® Ultra-Strap - a silicone-lined, non-slip breathable mesh band with an integrated buckle - the WPH34R can be worn, hung, or strapped to structures for lighting convenience. Featuring the Coast® Dual Power system, this all-conditions headlamp runs for up to 36 hours on a single charge of its Coast® Zithion-X®rechargeablelithium-ionbattery or can operate onthree alkaline AAAs.

Features:
  • Battery Life Indicator - Know when to power back up - with a battery-life indicator, you can always know when your battery needs to be recharged
  • Dust Resistant - Take on any dirty work environment with this dust resistant light
  • Hardhat Compatible - Rugged enough for the outside of the hardhat. Coast® headlamps with Hardhat Compatible design include clips for attaching the light to the hat
  • Hinged Beam - Up, down, or straight ahead. All Coast® headlamps feature a hinged, tilting head so that you can adjust the light's direction and see right where you're looking
  • Pro-Tek Charging - Charge directly from AC, DC, and USB. Flashlights and headlamps with Coast® Pro-Tek Charging include a direct-connect port for powering back up
  • Rechargeable Dual Power - Each Coast® Rechargeable-Dual Power product comes with a ported Zithion-X™ rechargeable battery or a non-ported Zithion™ rechargeable battery and is compatible with either Coast® Extreme Performance alkaline batteries or other brand-name battery types, depending on the product. This provides you the cost savings of using rechargeable and the flexibility of reverting to alkaline
  • Reflective Strap - Stay visible in the dark. Some Coast® headlamps feature a Reflective Strap to increase safety and ensure user visibility in low light
  • Tri-Color Beam - Versatility to meet broad needs. The Tri-Color Beam combines white, red, and green beams into a single device. High-powered LEDs deliver all-white light for general use, red light for anti-glare and signaling, and green light for tracking
  • Waterproof - Beam bright even in a downpour. Coast® waterproof lights and headlamps keep shining - in full luminescent power-even after being submerged underwater for hours


PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Width2-1/2 in
Height9-15/16 in
Weight0.5 lbs

Product Details

Water RatingIP68
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2.75
MaterialAluminum
Beam Distance18/57/160/180 m
Manufacturers Part Number30742
Lumens530/1000/2000
Light Modes4
Water ResistantYes
BrandCoast
Battery TypeRechargeable Lithium-Ion
TypeHeadlamp
Mode TypesFlood Low, Flood High, Spot, Combined
ColorBlack
SeriesWPH
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens Range5 to 2000
Voltage3.7 V
Max Lumens2000
Package Quantity1
DescriptionLED Rechargeable Headlamp
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1