Inteplast Group Printed Ice Bags, 12"W x 21"L, 1.5 Mil, 10 Lb. Capacity, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The cute "Cool Penguin" design decorates these sturdy 1.50 mil gauge polyethylene ice bags. They come with twist ties for easy closure. These bags have heavy duty strength designed for maximum loading. Content added so bags can withstand freezing temperatures. The fill line is printed on top of bags, and the net weight is printed on bottom.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 12 in |
| Weight | 26 lbs |
| Thickness | 1.5 mil |
| Gauge | 1.5 mil |
Product Details
| Type | Ice Bag |
| Color | Clear |
| Graphic Text | Ice - A Cool Refreshing Break |
| Package Quantity | 1,000 |
| Description | 10 lb. Printed Ice Bags |
| Manufacturers Part Number | IBSIC1221 |
| Brand | Inteplast Group |
Compliance & Certifications
| Certifications | FDA |