IPC Hydrocart Pro Pure Water System with 35' Telescopic Carbon Fiber Pole & Brush Head
Write a Review
|
Questions & Answers (0)
Product Description
With its 4-stage filtration process, including reverse osmosis and deionization, mineral-free water is produced and can be used to clean windows perfectly without chemicals needed. The Hydro Cart Pro is made specifically with the professional window cleaner in mind. With its lightweight and compact size, the Hydro Cart Pro can be thrown into the back of a car, go down steps and curbs and through many types of terrain. Allows operator to clean up to 3 stories without additional electric or gas pump.
PRICE
$5,605.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 21 in |
| Weight | 70 lbs |
| Hose Length | 100 ft |
Product Details
| Max Gallons per Minute | 1 gal/min |
| Type | Kit |
| Color | Silver |
| Series | Hydrocart |
| Manufacturers Part Number | Hydrocart-3 |
| Max PSI | 100 psi |
| Brand | IPC |