Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB3076440

MPN #: X-39AR-Blue

XPOWER Sealed Motor Axial Air Mover, Blower, Fan w/Power Outlets, 1/4 HP, 2100 CFM, Var Speed, Blue

Product Description
The XPOWER X-39AR axial blower fan is a powerhouse that offers maximum air flow output while efficiently drawing less than 2 Amps at its highest speed. A specially designed fan grill excels in extending a powerful and focused straight stream of air up to 170 Ft. This high velocity air mover features a sealed motor to protect it from contaminants and water damage. The added variable speed control offers a full range of air speed and air volume. The included rack/stand provides 360-degree rotation for multiple positions when drying surfaces or circulating air. A lightweight yet durable ABS injection molded housing allows this unit to be easily transportable and stackable up to 5 units. Equipped with a daisy chainable built-in power outlet and ETL/CETL safety certification, the X-39AR is the ultimate compact axial blower fan.

Features:
  • High airflow that speeds up the drying process for water damage restoration and janitorial cleaning applicationsz
  • Variable speed control to efficiently dry carpets, floors, walls and large areas, and for ventilation and climate control
  • Rugged rack/stand for a full 360 degree multidirectional airflow for many applications
  • Features a SEALED motor to protect it from contaminants and water damage
  • Built-in power outlets for daisy chain with dual thermal protection
  • Maximized energy efficiency with a rated 2100 CFM while only drawing 1.6 Amps
  • Lightweight and durable ABS plastic (the same that football helmets use) housing design
  • Grab-N-Go handle and 20 Ft. power cord with wrap-around cord design
  • Stackable up to 5 units high for easy storage and transportation
  • ETL/CETL safety certified and meets OSHA safety requirements
  • Xactimate code for professional water damage estimates: WTRDRY+


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/5 in
Height9.4 in
Weight16.5 lbs
Cord Length20 ft

Product Details

Max Ambient Temperature104 °F
RPM1700 rpm
CFM2100 CFM
Horsepower1/4 HP
ColorBlue
Number of SpeedsVariable
Amperage1.6 A
Hertz60 Hz
Fan TypeCommercial / Residential
Wattage184 W
Voltage115 V
MaterialInjection Mold ABS
Oscillating/Non OscillatingNon Oscillating
Manufacturers Part NumberX-39AR-Blue
Indoor/OutdoorIndoor
BrandXPOWER

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL