Clean with confidence-thanks to Clorox® CloroxPro® EcoClean Disinfecting Cleaner, you get the cleaning power of Clorox® you expect with a Design for the Environment certified lactic acid active ingredient. This Clorox® disinfecting cleaner kills 99.9% of flu viruses (Human Coronavirus, Influenza A Virus, Respiratory Syncytial Virus) and disinfects and sanitizes when used as directed. It kills SARS-CoV-2, the virus that causes COVID-19, in 30 seconds on hard, non-porous surfaces when used as directed and is formulated without bleach, alcohol, phosphates, quats and dyes, leaving a clean, fresh scent. Clorox® CloroxPro® EcoClean Disinfecting Cleaner is great for everyday use, no gloves or mixing required. The product is suitable for use in commercial spaces including airports, colleges, dorms, fitness centers, hotels, long-term care facilities, offices, restrooms and waiting rooms.
Clorox® Pro EcoClean Disinfecting Cleaner, Unscented, 32 oz. Capacity Spray Bottle, Pack of 9
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz Bottle |
Product Details
| Type | Spray Disinfectant |
| Pre-Consumer Recycled Content Percent | 0% |
| Disinfectant | Lactic Acid |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| Style | Liquid |
| Country of Origin | USA |
| Capacity | 32 oz. |
| Scent | Unscented |
| Applicable Materials | Tile, Laminate, Sealed Hardwood, Vinyl |
| Size Type | 32OZ |
| Helps Remove | Bacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Soil, Viruses |
| Packing Type | Spray Bottle |
| Description | Disinfectant Cleaner |
| Package Quantity | 9 |
| Chemical Compound | L-Lactic Acid 0.4%, Contains No Phosphorous |
| Manufacturers Part Number | 60213CT |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 67619-45 |
| EPA Registered | Yes |