Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177376

MPN #: 3154700

Betco® AF315 Disinfectant Cleaner, Citrus Floral Scent, 2 L Bottle, 4/Case

Product Description
This neutral pH disinfectant has been formulated to aid the reduction of cross-contamination. When used as directed, AF315 is effective against a wide variety of bacteria on hard, nonporous surfaces. The effective cleaning product will not dull most floor finishes. Provides long-lasting freshness against tough odors.

Features:
  • Cleans, disinfects, and deodorizes in one step
  • Kills HIV-1 (AIDS) on precleaned environmental surfaces/objects
  • Neutral pH will not attack floor finish
  • Ingredients: Alkyl C12-16 Dimethylbenzyl Ammonium Chloride, Isopropanol, C12-15 Alcohols Ethoxylated
  • Color: Turquoise
  • Detergency: Excellent
  • Fragrance: Citrus Floral
  • pH: 7.0 - 8.0
  • Flash Point: None
  • Foaming: Moderate
  • Specific gravity: 1
  • Viscosity: 10 Centipoise
  • Warranty: 1 year
Directions For Use:
  • Preparation of use-solution: Add 5 oz. per gallon of water, to disinfect hard precleaned nonporous surfaces
  • Disinfection/Virucidal Directions: Remove gross filth or heavy soil, then thoroughly clean surfaces. Apply use-solution to hard nonporous surfaces, thoroughly wetting surfaces with a cloth, mop, sponge or sprayer. For sprayer applications, use a coarse spray device. Spray 6 - 8 inches from surface, rub with brush, sponge or cloth. Avoid breathing spray. Treated surfaces must remain wet for 10 minutes. Wipe dry with a clean cloth or sponge or let air dry. Rinse all surfaces that come in contact with food such as countertops, appliances, tables and stovetops with potable water before reuse. Do not use on utensils, glassware or dishes. Prepare a fresh solution daily or more often if the use-solution becomes visibly diluted or soiled. This product is not for use on medical device surfaces


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 L

Product Details

TypeLiquid Disinfectant
DisinfectantAlkyl C12-16 Dimethylbenzyl Ammonium Chloride, C12-15 Alcohols Ethoxylated
Physical FormLiquid
ApplicationGeneral Purpose
For Use WithBetco® FastDraw® System
Capacity2 L
ScentCitrus Floral
Applicable MaterialsHard, Nonporous Surfaces
Size Type2L
Helps RemoveBacteria, Dirt, Germs, Grime
Packing TypeBottle
DescriptionDisinfectant Cleaner
Package Quantity4
Manufacturers Part Number3154700
BrandBetco

Compliance & Certifications

EPA Registration Number6836-165-4170
EPA RegisteredYes