Kensington® 72403 ProFit® Wireless Comfort Desktop Keyboard and Mouse Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
Wireless desktop set includes a keyboard, mouse and 2.4GHz wireless technology so you can position both in their optimal position with up to 30' range. Soft rubber mouse grip and cushioned keyboard wrist rest provide all-day comfort. Instant plug-and-play.
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 10-5/8 in |
| Height | 2-3/4 in |
| Max Wireless Range | 30 ft. |
Product Details
| Battery Type | AAA |
| Type | Keyboard & Mouse Combo |
| Color | Black |
| Batteries Included | Yes |
| Operating System | Windows, Mac |
| Description | ProFit® Wireless Comfort Desktop Set |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 72403 |
| Host Interface | USB |
| Connectivity | Wireless |
| Sensor Type | Optical |
| Brand | Kensington |
| Frequency | 2.4 G Hz |
Warranty
| Warranty | Lifetime Limited |