CoreTex® Ivy X 84642 Post-Contact Cleanser, Posion Oak & Ivy Lotion, Fish Bowl, 50 Packets
Write a Review
|
Questions & Answers (0)
Product Description
Standard soap and water will not emulsify poisonous plant oils. Ivy X Post-Contact Skin Cleanser is designed to be "Wetter than Water" to start the emulsifying process to assist in removing plant oils before they have time to cause the uncomfortable rash, blisters and itching commonly associated with poisonous plants. Our packaging (towelettes and bottles) allows for a compliant and affordable skin protection program to help in poisonous plant protection.
Priced Per Towelette
Priced Per Towelette
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Post-Contact Cleanser |
| Package Type | Towelette |
| Package Quantity | 50 Packets/Bowl |
| Description | Posion Oak & Ivy Lotion |
| Series | Ivy X |
| Manufacturers Part Number | 84642 |
| Shelf Life | No Expiration |
| Form | Towelette |
| Indoor/Outdoor | Outdoor |
| Brand | CoreTex |